Beli circular saw dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Brushless Cordless Angle Circular Saw
    Mulai

    Rp3.199.900

    DEWALT Brushless Cordless Angle Circular Saw
    atribut:
    • Blade Bore (mm): 9.5
    • Blade Diameter (inch): 4.5
    • Blade Diameter (mm): 115
    • Maximum Battery Voltage (V): 18/20
    • Maximum Cutting Depth (mm): 39.5
    • No Load Speed (rpm): 4500
  2. DEWALT Circular Saw Accessories
    Mulai

    Rp519.900

    DEWALT Circular Saw Accessories
    Deskripsi:
    DEWALT dust port adapters connect a compatible saw to a dust collection system that reduces airborne dust and draws dust away from work surfaces to maintain visibility of cut lines. 
    atribut:
    • UNSPSC: 40161503
    • For use with: DCS570; DEWALT(R) DCS575; DWE575
    • Material: Plastic
    • Size (inch): 1 1/2
  3. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  4. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  5. DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)
    Mulai

    Rp4.699.900

    DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)
    atribut:
    • Hose Dia. (mm): Inner Ø φ31/outer Ø φ41
    • Specifications: Dust collection (for both dry and wet), Blower function
    • Tank Capacity (L) : 7.5
  6. KRISBOW Jack Stand (Penyangga Kendaraan)
    Mulai

    Rp989.900

    KRISBOW Jack Stand (Penyangga Kendaraan)
    atribut:
    • Height Min. (mm): 425
    • Height Max. (mm): 605
    • Dimensions (LxWxH)(mm): 310x265x460
    • Capacity (t): 6
  7. DEWALT Blower Attachment
    Mulai

    Rp4.499.900

    DEWALT Blower Attachment
    atribut:
    • Includes: Concentrator Nozzle
    • Product Type: Blower Attachment
    • Compliance: UL
    • Size (inch): 34
    • For use with: DEWALT®
    • UNSPSC: 27112701
  8. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.900

  9. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  10. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  11. DEWALT Sa Armature
    Mulai

    Rp369.900

  12. IDEALIFE Wireless Doorbell (Bel Pintu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    IDEALIFE Wireless Doorbell (Bel Pintu)
    Deskripsi:
    36 songs selectableVolume Control on speakerAC model for speakerWater resistant remote x 1pcsSignal rang: up to 100m*Built in: 29mm loud speakerBattery: 1 x 12V 23A (battery included)Easy installation, no wiring needed, plug n play
  13. BOSCH Hot Air Gun
    Mulai

    Rp589.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  14. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  15. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  16. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  17. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
Daftar Harga circular saw dewalt Terbaru November 2026
DEWALT Brushless Cordless Angle Circular SawRp3.199.900
DEWALT Circular Saw AccessoriesRp519.900
DEWALT Circular SawRp2.599.900
DEWALT Heat GunRp3.499.900
DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)Rp4.699.900
BOSCH Carbon Brush (Sikat Arang/Sikat Karbon)Rp38.900
KRISBOW Jack Stand (Penyangga Kendaraan)Rp989.900
DEWALT Blower AttachmentRp4.499.900
BOSCH Heat GunRp919.900
Makita Heat GunRp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait